Heavy duty combination pliers- chrome-plated VDE insulated- overall length: 200mm

  • Mfr # 701910 200

  • Zoro # G910591664


product price:  $51.15
/ea

Key Features

Handle Type
Multi-component covering with non-slip Haptoprene surface
Material
Special tool steel
Surface
Chrome-Plated
Cutting Capacity Piano Wire Up To Diameter
2.2 mm
Cutting Capacity Hard Wire Up To Diameter
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701910 200
Zoro #
G910591664
UPC #
4045197501455
Country of Origin
Viet Nam

Dimensions

Overall Length
200 mm
Cutting Capacity Piano Wire Up To Diameter
2.2 mm
Cutting Capacity Hard Wire Up To Diameter
2.8 mm

Details

Handle Type
Multi-component covering with non-slip Haptoprene surface
Material
Special tool steel
Surface
Chrome-Plated

Description

Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened approx. 63 HRC- also suitable for piano wire. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5746. Material: Special tool steel- drop-forged- and oil-hardened. Cutting capacity hard wire up to : 2.8 mm Cutting capacity piano wire up to : 2.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.