
Heavy-duty Combination Pliers - Overall Length: 200mm
Mfr # 700340 200
Zoro # G114419528
product price: $44.15
/eaKey Features
Handle Type
Multi-component covering with non-slip Haptoprene Finish
Standards
DIN ISO 5746
Material
Special tool steel
Overall Length
200 mm
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700340 200
Zoro #
G114419528
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
200 mm
Details
Handle Type
Multi-component covering with non-slip Haptoprene Finish
Standards
DIN ISO 5746
Item
Multi-function pliers
Material
Special tool steel
Finish
Chrome-Plated
Cutting Capacity of Hard Wire
2.8 mm
Manufacturing Process
Cutting edges induction hardened (approx. 63 HRC)
Description
Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened approx. 63 HRC, also suitable for piano wire. Jaws chrome-plated, handles with ergonomically optimized multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5746. Material: Special tool steel, drop-forged, and oil-hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.