Zoro Homepage

Height Adjustable Workstation, 1500 mm Eluplan Worktop

  • Mfr # Z9E823 144

  • Zoro # G810591559


product price: $6,061.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Eluplan
Overall Depth
800mm
Load Capacity
250kg
Workbench/Work Table Type
144
Overall Width
1,500mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9E823 144
Zoro #
G810591559
UPC #
4067263410515
Country of Origin
Germany

Dimensions

Overall Depth
800mm
Overall Width
1,500mm

Details

Material
Eluplan
Load Capacity
250kg
Workbench/Work Table Type
144

Description

700-1000mm height adjustment workstation, eluplan worktop, 1500mm length, 800mm depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.