Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Extension Base for Centering Vise, Length/Pitch: 220/96

  • Mfr # 363090 220/96

  • Zoro # G016296777


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363090 220/96
Zoro #
G016296777
UPC #
-
Country of Origin
Germany

Description

Application: For raising the centering vices No. 363000 and 363300 on 5-axis machines. The base element is always the adapter plate No. 363079, onto which the height extension base with centering vice is mounted. Supplied with: centering bushings, 4 short fastening screws for mounting the centering vices on one height extension base and 4 long fastening screws for mounting the centering vices on two height extension bases. Note: Two height extension bases can be used on top of each other so that the height can be increased by 100 mm! Width: 125 mm Height: 50 mm suitable for color code: Xtric 125 suitable for color code: HOLEX ZS 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.