Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bit Socket, 1/4 inch Dr, 3 mm, 631709 3

  • Mfr # 631709 3

  • Zoro # G414371236


product price: $11.39
/ea

Key Features

Overall Length
36 mm
Diameter
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631709 3
Zoro #
G414371236
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
36 mm
Tip Size
3 mm
Diameter
12.5 mm

Details

Item
Hexagon screwdriver

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 7422 Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/4 in drive end: 12.5 mm Length: 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.