Zoro Homepage

Hex Bit Socket, 1/4 inch Dr, 3 mm, 631739 3

  • Mfr # 631739 3

  • Zoro # G514371181


product price: $13.95
/ea

Key Features

Overall Length
100 mm
Diameter
12.5 mm
With Ball Point
Yes
Material
Chrome vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631739 3
Zoro #
G514371181
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
100 mm
Tip Size
3 mm
Diameter
12.5 mm

Details

Item
Bit Socket
With Ball Point
Yes
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/4 in drive end: 12.5 mm Length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.