Zoro Homepage

Hex-Plus Bit, 5 mm

  • Mfr # 675125 5

  • Zoro # G314484326


product price: $2.79
/ea
Sold in multiples of 10 for $27.90

Key Features

Fastening Tool Tip Size
5 mm
Shank Length
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675125 5
Zoro #
G314484326
UPC #
-
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
5 mm
Shank Length
6.3 mm

Description

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000 675050. Standard design, high strength. Application: For socket head screws to DIN 7426 and DIN ISO 2351-3. Standard: DIN ISO 1173. Material: Chrome vanadium special alloy, high strength. overall length: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.