Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon ball-point screwdriver- with 2-component Haptoprene handle- Hexagon: 5mm

  • Mfr # 627742 5

  • Zoro # G310591530


product price: $11.39
/ea

Key Features

Overall Length
245 mm
Size
5 mm
Hexagon
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627742 5
Zoro #
G310591530
UPC #
4067263013389
Country of Origin
Slovenia

Dimensions

Overall Length
245 mm
Size
5 mm

Details

Hexagon
5 mm

Description

Straight hexagonal shank with ball point. Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. Blade length: 140 mm overall length: 245 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.