Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon screwdriver- straight- with 2-component Haptoprene handle- Hexagon: 3mm

  • Mfr # 627722 3

  • Zoro # G610591551


product price: $8.15
/ea

Key Features

Overall Length
190 mm
Finish
Chrome-Plated
Material
Chromium vanadium steel
Hexagon
3 mm
Material Of Handle
Impact Resistant Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627722 3
Zoro #
G610591551
UPC #
4067263013297
Country of Origin
Slovenia

Dimensions

Overall Length
190 mm
Size
3 mm

Details

Finish
Chrome-Plated
Material
Chromium vanadium steel
Hexagon
3 mm
Material Of Handle
Impact Resistant Plastic

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. Blade length: 100 mm overall length: 190 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.