Zoro Homepage

Hexagon screwdriver- straight- with 2-component Haptoprene handle- Hexagon: 6mm

  • Mfr # 627722 6

  • Zoro # G410591515


product price: $15.19
/ea

Key Features

Overall Length
271 mm
Finish
Chrome-Plated
Material
Chromium vanadium steel
Material Of Handle
Impact Resistant Plastic
Hexagon
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627722 6
Zoro #
G410591515
UPC #
4067263013327
Country of Origin
Slovenia

Dimensions

Overall Length
271 mm
Size
6 mm

Details

Finish
Chrome-Plated
Material
Chromium vanadium steel
Material Of Handle
Impact Resistant Plastic
Hexagon
6 mm

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. Blade length: 160 mm overall length: 271 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.