Zoro Homepage

Hexagon screwdriver- with T-handle- Hexagon: 10mm

  • Mfr # 627702 10

  • Zoro # G210591456


product price: $31.59
/ea

Key Features

Overall Length
243 mm
Finish
Nickel-Plated; Chrome-Plated
Material
Chromium vanadium steel
Material Of Handle
Haptoprene
Hexagon
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627702 10
Zoro #
G210591456
UPC #
4067263013181
Country of Origin
Slovenia

Dimensions

Overall Length
243 mm
Size
10 mm

Details

Finish
Nickel-Plated; Chrome-Plated
Material
Chromium vanadium steel
Material Of Handle
Haptoprene
Hexagon
10 mm

Description

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated. Size 4 - 10 with side drive. Blade length: 170 mm overall length: 243 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.