Zoro Homepage

Hi5 High Feed Rate Milling Cutter, with Bore, 50mm Diameter, 5 Inserts

  • Mfr # 213210 50/5

  • Zoro # G716120358


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Series
Hi5
Number of Teeth
5
Cutting Dia.
50 mm
Insert Screw
219884 (10IP; 2.2 Nm)
Overall Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213210 50/5
Zoro #
G716120358
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
50 mm
Overall Length
40 mm
Mounting Bore Dia.
22 mm
Free length
40 mm
Diameter 3
35.6 mm
Max. Cutting Depth
1.4 mm

Details

Item
Copy mill
Series
Hi5
Number of Teeth
5
Insert Screw
219884 (10IP; 2.2 Nm)
Cutting Angle
90°
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
with bore
Dia/No. of Cutting Edges
50 mm/5

Description

Version: Particularly smooth-running- due to unequal spacing of the teeth. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 35.6 mm maximum cutting depth ap max: 1.4 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: POMX 0704..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.