Zoro Homepage

Hi5 High Feed Rate Milling Cutter, with Bore, 66mm Diameter, 6 Inserts

  • Mfr # 213210 66/6

  • Zoro # G016120294


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Series
Hi5
Insert Screw
219884 (10IP; 2.2 Nm)
Cutting Angle
90°
Overall Length
50 mm
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213210 66/6
Zoro #
G016120294
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
66 mm
Diameter 3
51.6 mm
Free length
50 mm
Mounting Bore Dia.
27 mm
Max. Cutting Depth
1.4 mm

Details

Series
Hi5
Insert Screw
219884 (10IP; 2.2 Nm)
Cutting Angle
90°
Item
Copy mill
Number of Teeth
6
Shank Type
with bore
Dia/No. of Cutting Edges
66 mm/6
Tool Exchange
PowerCard
Coolant Through
Yes

Description

Version: Particularly smooth-running- due to unequal spacing of the teeth. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 51.6 mm maximum cutting depth ap max: 1.4 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: POMX 0704..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.