Zoro Homepage

Hi5 High Feed Rate Milling Cutter, with Threaded Shank, 25mm Diameter, 2 Inserts

  • Mfr # 213205 25/2

  • Zoro # G016120287


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Overall Length
35 mm
Series
Hi5
Insert Screw
219883 (10IP; 2.2 Nm)
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213205 25/2
Zoro #
G016120287
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
35 mm
Cutting Dia.
25 mm
Diameter 3
10.6 mm
Max. Cutting Depth
1.4 mm
Free length
35 mm
Diameter 1
12.5 mm
Diameter 2
21 mm

Details

Cutting Angle
90°
Item
Copy mill
Series
Hi5
Insert Screw
219883 (10IP; 2.2 Nm)
Number of Teeth
2
Dia/No. of Cutting Edges
25 mm/2
Coolant Through
Yes
Mounting Thread
M12
Shank Type
with threaded shank
Tool Exchange
PowerCard

Description

Version: Particularly smooth-running- due to unequal spacing of the teeth. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 12.5 mmD2: 21 mmD3: 10.6 mm maximum cutting depth ap max: 1.4 mm Overall length Ltot: 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.