Zoro Homepage

Hi5 High Feed Rate Milling Cutter, with Threaded Shank, 32mm Diameter, 3 Inserts

  • Mfr # 213205 32/3

  • Zoro # G916120363


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219884 (10IP; 2.2 Nm)
Cutting Angle
90°
Overall Length
43 mm
Cutting Dia.
32 mm
Series
Hi5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213205 32/3
Zoro #
G916120363
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
43 mm
Cutting Dia.
32 mm
Diameter 3
17.6 mm
Free length
43 mm
Max. Cutting Depth
1.4 mm
Diameter 2
29 mm
Diameter 1
17 mm

Details

Insert Screw
219884 (10IP; 2.2 Nm)
Item
Copy mill
Cutting Angle
90°
Series
Hi5
Number of Teeth
3
Mounting Thread
M16
Dia/No. of Cutting Edges
32 mm/3
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
with threaded shank

Description

Version: Particularly smooth-running- due to unequal spacing of the teeth. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D1 h6: 17 mmD2: 29 mmD3: 17.6 mm maximum cutting depth ap max: 1.4 mm Overall length Ltot: 43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.