Zoro Homepage

Hickory Hammer Handle, Replacement Handle for 752500, 752510, 752520

  • Mfr # 752530 60

  • Zoro # G714386251


product price: $15.85
/ea

Key Features

Handle Length
335 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752530 60
Zoro #
G714386251
UPC #
-
Country of Origin
Germany

Dimensions

Handle Length
335 mm

Details

Fits Hammers with Dia
60 mm

Description

Suitable for: Soft-faced hammer with dead-blow absorption No. 752500 / 752510 / 752520. Handle length: 335 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.