Shop GARANT
See all product information
Create Account
High-Performance Face Mill Arbor, HSK-A 100, Projection: 300, Clamping Diameter: 27mm
- Mfr # 306698 27
- Zoro # G914773622
product price:Â
$
8,567.99
/ea
Free Shipping & Returns
Key Features
Concentricity
≤ 5 µm
Machining Strategy
HPC
Taper Size
HSK100A
Projection
300 mm
Spigot Dia.
27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 306698 27
- Zoro #
- G914773622
- UPC #
- -
- Country of Origin
- Germany
- Concentricity
- ≤ 5 µm
- Machining Strategy
- HPC
- Item
- Milling head arbor
- Projection
- 300 mm
- Vibration
- damped
- Shank Shape
- A
- Max. Speed
- 6000 min-1
- Standards
- DIN 6357
Dimensions
- Taper Size
- HSK100A
- Spigot Dia.
- 27 mm
- Outside Dia.
- 58 mm
- Milling Mandrel Length
- 21 mm
- Clamping Dia.
- 27 mm
Description
Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore. Increased collar contact surface. Advantage: The heavy metal core specially matched to the Arbors gives optimum machining results even with long overhangs: Saves time, because allows use of the maximum machining parameters. Smooth running and thus perfect surface quality results. Saves costs, because tool life is increased. Less vibrational stress on the machine headstock. Supplied with: Cutter lock screw and drive dog. Optional extras: Special coolant pipe wrench No. 309840, coolant pipe No. 309880. Note: Balance quality G 6.3 dependent on the maximum operating speed. Overhang dimension A: 300 mm External Dia D: 58 mm Milling mandrel length L4: 21 mm maximum speed nmax: 6000 min-1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.