Zoro Homepage

High-Performance Indexable Thread Mill, with Weldon Flat, 10mm Diameter

  • Mfr # 218050 10/20

  • Zoro # G416120290


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Insert Size
19
Cutting Direction
left-hand and right-hand
Shank Dia.
12 mm
Coolant Through
Yes
Overall Length
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218050 10/20
Zoro #
G416120290
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
19
Shank Dia.
12 mm
Overall Length
68 mm
Effective Diameter
10 mm
Max. Cutting Depth
35 mm

Details

Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Item
thread milling cutter
Number of Teeth
1
Number of Clamping Slots
1
Effective Dia/Overhang
10 mm/20 mm
Shank Type
Weldon shank
For Hole Type
Blind hole
Fixing Screw
219859
Overhang
20 mm

Description

Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 19 Number of cutting edges Z: 1 Overall length Ltot: 68 mm ShankDs: 12 mm Fixing screw: 219859

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.