
High-Performance Indexable Thread Mill, with Weldon Flat, 11.7mm Diameter
Mfr # 218050 11,7/25,5
Zoro # G916120325
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Overall Length
73.5 mm
Insert Size
19
Cutting Direction
left-hand and right-hand
Shank Dia.
12 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218050 11,7/25,5
Zoro #
G916120325
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
73.5 mm
Insert Size
19
Shank Dia.
12 mm
Effective Diameter
11.7 mm
Max. Cutting Depth
35 mm
Details
Item
thread milling cutter
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Overhang
25.5 mm
Effective Dia/Overhang
11.7 mm/25.5 mm
Fixing Screw
219859
Shank Type
Weldon shank
Number of Teeth
1
For Hole Type
Blind hole
Number of Clamping Slots
1
Description
Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 19 Number of cutting edges Z: 1 Overall length Ltot: 73.5 mm ShankDs: 12 mm Fixing screw: 219859
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.