
High-Performance Indexable Thread Mill, with Weldon Flat, 15.1mm Diameter
Mfr # 218050 15,1/30
Zoro # G316120307
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Overall Length
85 mm
Coolant Through
Yes
Shank Dia.
20 mm
Insert Size
24
Cutting Direction
left-hand and right-hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218050 15,1/30
Zoro #
G316120307
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
85 mm
Shank Dia.
20 mm
Insert Size
24
Max. Cutting Depth
35 mm
Effective Diameter
15.1 mm
Details
Coolant Through
Yes
Item
thread milling cutter
Cutting Direction
left-hand and right-hand
Effective Dia/Overhang
15.1 mm/30 mm
Overhang
30 mm
Number of Clamping Slots
1
Fixing Screw
219926
Shank Type
Weldon shank
For Hole Type
Blind hole
Number of Teeth
1
Description
Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 24 Number of cutting edges Z: 1 Overall length Ltot: 85 mm ShankDs: 20 mm Fixing screw: 219926
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.