Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Performance Indexable Thread Mill, with Weldon Flat, 16mm Diameter

  • Mfr # 218050 16/28

  • Zoro # G616120342


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Coolant Through
Yes
Insert Size
24
Cutting Direction
left-hand and right-hand
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218050 16/28
Zoro #
G616120342
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
83 mm
Insert Size
24
Shank Dia.
20 mm
Max. Cutting Depth
32 mm
Effective Diameter
16 mm

Details

Coolant Through
Yes
Cutting Direction
left-hand and right-hand
Item
thread milling cutter
Shank Type
Weldon shank
For Hole Type
Blind hole
Overhang
28 mm
Fixing Screw
219926
Number of Clamping Slots
2
Effective Dia/Overhang
16 mm/28 mm
Number of Teeth
2

Description

Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 24 Number of cutting edges Z: 2 Overall length Ltot: 83 mm ShankDs: 20 mm Fixing screw: 219926

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.