
High-Performance Indexable Thread Mill, with Weldon Flat, 17mm Diameter
Mfr # 218050 17/26
Zoro # G216120346
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Insert Size
25
Cutting Direction
left-hand and right-hand
Shank Dia.
25 mm
Overall Length
85 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218050 17/26
Zoro #
G216120346
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
25
Shank Dia.
25 mm
Overall Length
85 mm
Effective Diameter
17 mm
Max. Cutting Depth
32 mm
Details
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Item
thread milling cutter
Fixing Screw
219926
Shank Type
Weldon shank
Overhang
26 mm
Effective Dia/Overhang
17 mm/26 mm
Number of Teeth
2
For Hole Type
Blind hole
Number of Clamping Slots
2
Description
Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 25 Number of cutting edges Z: 2 Overall length Ltot: 85 mm ShankDs: 25 mm Fixing screw: 219926
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.