Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Performance Indexable Thread Mill, with Weldon Flat, 22mm Diameter

  • Mfr # 218050 22/43

  • Zoro # G616120403


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Overall Length
102 mm
Insert Size
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218050 22/43
Zoro #
G616120403
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
25 mm
Overall Length
102 mm
Insert Size
25
Effective Diameter
22 mm
Max. Cutting Depth
32 mm

Details

Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Item
thread milling cutter
Overhang
43 mm
Number of Teeth
3
For Hole Type
Blind hole
Shank Type
Weldon shank
Effective Dia/Overhang
22 mm/43 mm
Number of Clamping Slots
3
Fixing Screw
219926

Description

Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 25 Number of cutting edges Z: 3 Overall length Ltot: 102 mm ShankDs: 25 mm Fixing screw: 219926

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.