Zoro Homepage

High-Performance Indexable Thread Mill, with Weldon Flat, 24.5mm Diameter

  • Mfr # 218050 24,5/43

  • Zoro # G516120404


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
104 mm
Coolant Through
Yes
Insert Size
41
Shank Dia.
25 mm
Clamp Screw
219928
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218050 24,5/43
Zoro #
G516120404
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
104 mm
Insert Size
41
Shank Dia.
25 mm
Effective Diameter
24.5 mm
Max. Cutting Depth
32 mm

Details

Item
thread milling cutter
Coolant Through
Yes
Clamp Screw
219928
Cutting Direction
left-hand and right-hand
Number of Clamping Slots
2
Overhang
43 mm
Effective Dia/Overhang
24.5 mm/43 mm
For Hole Type
Blind hole
Fixing Screw
219927
Shank Type
Weldon shank
Number of Teeth
2

Description

Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 41 Number of cutting edges Z: 2 Overall length Ltot: 104 mm ShankDs: 25 mm Clamping screw: 219928 Fixing screw: 219927

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.