Zoro Homepage

High-Performance Indexable Thread Mill, with Weldon Flat, 30mm Diameter

  • Mfr # 218050 30/65

  • Zoro # G916120332


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
left-hand and right-hand
Clamp Screw
219928
Shank Dia.
32 mm
Overall Length
128.5 mm
Insert Size
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218050 30/65
Zoro #
G916120332
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
32 mm
Overall Length
128.5 mm
Insert Size
41
Effective Diameter
30 mm
Max. Cutting Depth
25 mm

Details

Cutting Direction
left-hand and right-hand
Clamp Screw
219928
Item
thread milling cutter
Coolant Through
Yes
Effective Dia/Overhang
30 mm/65 mm
Shank Type
Weldon shank
For Hole Type
Blind hole
Number of Clamping Slots
3
Number of Teeth
3
Overhang
65 mm
Fixing Screw
219927

Description

Version: HPC thread milling cutters for reduced machining times. Application: For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes. Note: Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm. Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5. Through-coolant: yes Insert size: 41 Number of cutting edges Z: 3 Overall length Ltot: 128.5 mm ShankDs: 32 mm Clamping screw: 219928 Fixing screw: 219927

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.