
High Performance Solid Carbide Forward/Reverse Deburring Tool, TiSiN Coated, 7.8 mm
Mfr # 208181 7,8
Zoro # G114423334
product price: $142.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208181 7,8
Zoro #
G114423334
UPC #
-
Country of Origin
Germany
Description
Extra-long shank. Double ground head with 45 Deg angle. The helix angle ground into the head on both sides produces a much softer cut and thus an excellent surface quality. For universal application in virtually all materials. The newly developed coating effectively prevents the formation of built-up edges - even in aluminium and corrosion-resistant steels INOX. Flat version Application: For forward and reverse deburring and chamfering even where access is difficult. Particularly suitable for contouring applications. Note: Successor product to No. 208180. No. of teeth Z: 5 Helix angle: 5 degrees Chamfer mill: backwards and forwards 45 L2 +0.5: 2 mm L4 +0.5: 98 mm Dia. D1 +0.05: 6 mm Overall length L: 100 mm Shape: Flat Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.