Zoro Homepage

High Performance Solid Carbide Forward/Reverse Deburring Tool, TiSiN Coated, 8 mm

  • Mfr # 208181 8

  • Zoro # G614423353


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208181 8
Zoro #
G614423353
UPC #
-
Country of Origin
Germany

Description

Extra-long shank. Double ground head with 45 Deg angle. The helix angle ground into the head on both sides produces a much softer cut and thus an excellent surface quality. For universal application in virtually all materials. The newly developed coating effectively prevents the formation of built-up edges - even in aluminium and corrosion-resistant steels INOX. Flat version Application: For forward and reverse deburring and chamfering even where access is difficult. Particularly suitable for contouring applications. Note: Successor product to No. 208180. No. of teeth Z: 5 Helix angle: 5 degrees Chamfer mill: backwards and forwards 45 L2 +0.5: 2 mm L4 +0.5: 98 mm Dia. D1 +0.05: 6 mm Overall length L: 100 mm Shape: Flat Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.