Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Precision Countersink, 3 Flutes, 90 Deg, 15 mm

  • Mfr # 150150 15

  • Zoro # G211461116


product price: $23.99
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150150 15
Zoro #
G211461116
UPC #
-
Country of Origin
Germany

Dimensions

Body Dia.
15 mm
Shank Dia.
10 mm
Overall Length
60 mm

Details

Item
countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish - Machining
uncoated
Standard
DIN 335 C
Shank Type
Plain shank with h9
Color Ring
Without
Shank Tolerance
h9

Description

High-Precision Countersink, 3 Flutes, 90 Deg, 15 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.