Zoro Homepage

High-Precision HSS Countersink, 90 Deg, Long, TiAlN Coated, 12.4 mm

  • Mfr # 150376 12,4

  • Zoro # G114387780


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150376 12,4
Zoro #
G114387780
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
108 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Three clamping flats to h9

Description

All countersinks have 3 cutting edges, radially relief ground. Flutes ground from solid. High-precision countersink, produced to tight manufacturing tolerances similar to DIN335-C, with long plain shank. Special geometry with extremely unequal spacing and matching cutting edge preparation. Newly developed, special TiAlN coating for long tool life. Three drive flats on the shank for use in a 3-jaw chuck. Application: High-precision countersinks for chatter-free production of precise, round 90 Deg countersunk surfaces. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2.8 mm Overall length L: 108 mm Shank Dia. Ds: 8 mm for countersunk screws DIN 7991: M6 Feed f in steel < 500 N/mm2: 0.13 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.