
High-Precision HSS Countersink, 90 Deg, Long, TiAlN Coated, 12.4 mm
Mfr # 150377 12,4
Zoro # G114388824
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150377 12,4
Zoro #
G114388824
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
8 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Parallel shank to h9
Description
All countersinks have 3 cutting edges, radially relief ground. Flutes ground from solid. High-precision countersink, produced to tight manufacturing tolerances similar to DIN335-C, with long plain shank. Special geometry with extremely unequal spacing and matching cutting edge preparation. Newly developed, special TiAlN coating for long tool life. Application: High-precision countersinks for chatter-free production of precise, round 90 Deg countersunk surfaces. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2.8 mm Overall length L: 108 mm Shank Dia. Ds: 8 mm for countersunk screws DIN 7991: M6 Feed f in steel < 500 N/mm2: 0.13 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.