
High-Precision HSS Countersink, 90 Deg, Long, Uncoated, 31 mm
Mfr # 150371 31
Zoro # G114387667
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Shank Dia.
12 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150371 31
Zoro #
G114387667
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12 mm
Overall Length
140 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Description
All countersinks have 3 cutting edges, radially relief ground. Flutes ground from solid. High-precision countersink, produced to tight manufacturing tolerances similar to DIN 335-C with long plain shank. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 4.2 mm Overall length L: 140 mm Shank Dia. Ds: 12 mm for countersunk screws DIN 7991: M16 Feed f in steel < 500 N/mm2: 0.2 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.