Zoro Homepage

High-Precision HSS Countersink, 90 Deg, Long, Uncoated, 8.3 mm

  • Mfr # 150371 8,3

  • Zoro # G314387702


product price: $50.15
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
6 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150371 8,3
Zoro #
G314387702
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
105 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Plain shank with h9

Description

All countersinks have 3 cutting edges, radially relief ground. Flutes ground from solid. High-precision countersink, produced to tight manufacturing tolerances similar to DIN 335-C with long plain shank. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2 mm Overall length L: 105 mm Shank Dia. Ds: 6 mm for countersunk screws DIN 7991: M4 Feed f in steel < 500 N/mm2: 0.09 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.