Zoro Homepage

High-Precision HSS Countersink, 90 Deg, Uncoated, 7 mm

  • Mfr # 150152 7

  • Zoro # G314390634


product price: $19.85
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
6 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150152 7
Zoro #
G314390634
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Overall Length
50 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Shank with h9 and three drive flats

Description

All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Three drive flats on the shank for use in a 3-jaw chuck. Application: High precision countersinks for chatter-free countersinking. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 1.8 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm for countersunk screws ISO 2009, 2010, 7046, 7047: M3.5 Feed f in steel < 500 N/mm2: 0.09 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.