
High-Precision HSS Countersink with 3 Drive Flats, 60 Deg, TiAlN Coated, 16 mm
Mfr # 150817 16
Zoro # G214389783
product price:Â $66.39
/eaKey Features
Countersink Angle
60 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150817 16
Zoro #
G214389783
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Overall Length
63 mm
Details
Item
Stepped drill and countersink
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Three clamping flats to h9
Description
High-precision 60 Deg countersink with unequal spacing. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. Three drive flats on the shank for use in a 3-jaw chuck. Advantage: Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life. Application: High-precision countersinks for production of exactly round 60 Deg countersunk surfaces. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 4 mm Overall length L: 63 mm Shank Dia. Ds: 10 mm Feed f in steel < 500 N/mm2: 0.18 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.