
High-Precision HSS Countersink with 3 Drive Flats, 90 Deg, TiAlN Coated, 31 mm
Mfr # 150132 31
Zoro # G314390450
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Shank Dia.
12 mm
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150132 31
Zoro #
G314390450
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12 mm
Overall Length
71 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Shank with h9 and three drive flats
Description
All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Three drive flats on the shank for use in a 3-jaw chuck. Advantage: Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life. Application: High-precision countersinks for production of exactly round 90 Deg countersunk surfaces. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 4.2 mm Overall length L: 71 mm Shank Dia. Ds: 12 mm for countersunk screws DIN 7991: M16 Feed f in steel < 500 N/mm2: 0.25 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.