Zoro Homepage

High-Precision HSS-E Countersink, 90 Deg, AlTiCN Coated, 6 mm

  • Mfr # 150389 6

  • Zoro # G314388778


product price: $39.99
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
5 mm
Number of Flutes
3
Material - Machining
HSS E
Finish
AlTiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150389 6
Zoro #
G314388778
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
5 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
AlTiCN
Shank Type - Machining
Parallel shank to h9

Description

All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Special geometry with unequal spacing and matching cutting edge preparation. Newly developed AlTiCN coating especially for stainless steels. Application: High-precision countersinks for chatter-free production of precise, round 90 Deg countersunk surfaces. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 1.5 mm Overall length L: 45 mm Shank Dia. Ds: 5 mm for countersunk screws ISO 2009, 2010, 7046, 7047: M3 Feed f in stainless steel < 900 N/mm2: 0.1 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.