
High-Precision HSS-E Countersink, 90 Deg, Uncoated, 4.3 mm
Mfr # 150378 4,3
Zoro # G614388546
product price: $17.19
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
4 mm
Number of Flutes
3
Material - Machining
HSS E
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150378 4,3
Zoro #
G614388546
UPC #
-
Country of Origin
France
Dimensions
Shank Dia.
4 mm
Overall Length
40 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Description
All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 1.3 mm Overall length L: 40 mm Shank Dia. Ds: 4 mm for countersunk screws ISO 2009, 2010, 7046, 7047: M2 Feed f in stainless steel < 900 N/mm2: 0.08 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.