
High-Precision HSS-E Countersink with 3 Drive Flats, 90 Deg, AlTiCN Coated, 10 mm
Mfr # 150393 10
Zoro # G314388662
product price: $47.19
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
6 mm
Number of Flutes
3
Material - Machining
HSS E
Finish
AlTiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150393 10
Zoro #
G314388662
UPC #
-
Country of Origin
France
Dimensions
Shank Dia.
6 mm
Overall Length
50 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
AlTiCN
Shank Type - Machining
Shank with h9 and three drive flats
Description
All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Special geometry with unequal spacing and matching cutting edge preparation. Newly developed AlTiCN coating especially for stainless steels. Three drive flats on the shank for use in a 3-jaw chuck. Application: High-precision countersinks for chatter-free production of precise, round 90 Deg countersunk surfaces. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2.5 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm for countersunk screws ISO 2009, 2010, 7046, 7047: M5 Feed f in stainless steel < 900 N/mm2: 0.1 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.