Zoro Homepage

High-Precision Solid Carbide Countersink, 90 Deg, TiAlN Coated, 16.5 mm

  • Mfr # 150388 16,5

  • Zoro # G214388519


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
Solid carbide
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150388 16,5
Zoro #
G214388519
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
60 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
Solid carbide
Finish
TiAlN
Shank Type - Machining
Plain shank with h6

Description

All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Advantage: Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life. Application: High-precision countersinks for production of exactly round 90 Deg countersunk surfaces. Very well suited to virtually all materials. Advantage in comparison to HSS countersinks especially in the field of high-tensile steels and because the working life is several times longer. Shank tolerance h6 suitable for mounting in hydraulic chucks or shrink-fit chucks. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 3.2 mm Overall length L: 60 mm Shank Dia. Ds: 10 mm for countersunk screws DIN 7991: M8 Feed f in steel < 1100 N/mm2: 0.16 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.