
High-Precision Solid Carbide Countersink, 90 Deg, TiAlN Coated, 20.5 mm
Mfr # 150388 20,5
Zoro # G114388435
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
Solid carbide
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150388 20,5
Zoro #
G114388435
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Overall Length
63 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
Solid carbide
Finish
TiAlN
Shank Type - Machining
Plain shank with h6
Description
All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Advantage: Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life. Application: High-precision countersinks for production of exactly round 90 Deg countersunk surfaces. Very well suited to virtually all materials. Advantage in comparison to HSS countersinks especially in the field of high-tensile steels and because the working life is several times longer. Shank tolerance h6 suitable for mounting in hydraulic chucks or shrink-fit chucks. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 3.5 mm Overall length L: 63 mm Shank Dia. Ds: 10 mm for countersunk screws DIN 7991: M10 Feed f in steel < 1100 N/mm2: 0.2 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.