Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Torque Chuck with Cooling Channel Bores, BT 40 Short, Clamping Range: 20mm

  • Mfr # 303451 20

  • Zoro # G514825431


product price: $619.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303451 20
Zoro #
G514825431
UPC #
-
Country of Origin
Germany

Description

Very high overall stiffness due to optimized design. Axial length adjustment, adjustment travel 10 mm. Advantage: Maximum transmissible torque 550 Nm, version HT High Torque, for high process reliability. Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection. Temperature resistance up to 120 DegC. Application: Especially for heavy-duty milling. Supplied with: Hexagon cross-bar wrench. Optional extras: Pull studs PS No. 308760 308802. Note: Caution in the case of extra-long tools and TPC machining. Clamping Dia D1: 20 mm Overhang dimension A: 72.5 mm External Dia D: 49 mm Reach L1: 45.5 mm suitable reducing adapter: 302160, 302155, 302150, 302165

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.