
HiPer-Drill Replaceable Tip Drill, 10XD, Diameter Range: 19 mm - 19.99 mm
Mfr # 231617 19
Zoro # G515355524
product price: $703.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
3
Machining Strategy
MTC
Grade
HB7305
Application
Drilling through a stack, convex, Cross-drilling, Aperture, oblique spot drilling, oblique exit
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231617 19
Zoro #
G515355524
UPC #
-
Country of Origin
Germany
Dimensions
Size
19 mm
Details
Item
Indexable insert for drilling
Number of Inserts Required
3
Machining Strategy
MTC
Grade
HB7305
Application
Drilling through a stack, convex, Cross-drilling, Aperture, oblique spot drilling, oblique exit
Material
Carbide
Description
Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. Shank support for optimum stability in operation. Polished flutes. Application: For stationary and rotating use. For holes up to IT9 accuracy. Note: Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. Further sizes up to 0 50.99 mm available on request. The insert screw must be replaced after every fifth change of cutter insert. Reduce feed rates f by 10 % and vc values by 30 %. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Number of cutting edges Z: 2 Dia. range Dc: 19 19.99 mm Reach L1: 200 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Clamping screw: 231999 9IP 2.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.