Zoro Homepage

HiPer-Drill Replaceable Tip Drill, 10XD, Diameter Range: 24 mm - 24.99 mm

  • Mfr # 231617 24

  • Zoro # G815355446


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
3
Grade
HB7640
Material
Carbide
Machining Strategy
MTC
Application
Drilling through a stack, convex, Cross-drilling, Aperture, oblique spot drilling, oblique exit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231617 24
Zoro #
G815355446
UPC #
-
Country of Origin
Germany

Dimensions

Size
24 mm

Details

Item
Indexable insert for drilling
Number of Inserts Required
3
Grade
HB7640
Material
Carbide
Machining Strategy
MTC
Application
Drilling through a stack, convex, Cross-drilling, Aperture, oblique spot drilling, oblique exit

Description

Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. Shank support for optimum stability in operation. Polished flutes. Application: For stationary and rotating use. For holes up to IT9 accuracy. Note: Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. Further sizes up to 0 50.99 mm available on request. The insert screw must be replaced after every fifth change of cutter insert. Reduce feed rates f by 10 % and vc values by 30 %. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Number of cutting edges Z: 2 Dia. range Dc: 24 24.99 mm Reach L1: 250 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screw: 231999 10IP 3.3 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.