HiPer-Drill Replaceable Tip Drill, 10XD, Diameter Range: 43 mm - 44.99 mm
- Mfr # 231617 43
- Zoro # G515355821
product price:Â
$
2,000.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
3
Grade
HB7635
Application
Drilling through a stack, convex, Cross-drilling, Aperture, oblique spot drilling, oblique exit
Material
Carbide
Machining Strategy
MTC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231617 43
- Zoro #
- G515355821
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size
- 43 mm
Details
- Item
- Indexable insert for drilling
- Number of Inserts Required
- 3
- Grade
- HB7635
- Application
- Drilling through a stack, convex, Cross-drilling, Aperture, oblique spot drilling, oblique exit
- Material
- Carbide
- Machining Strategy
- MTC
Description
Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. Shank support for optimum stability in operation. Polished flutes. Application: For stationary and rotating use. For holes up to IT9 accuracy. Note: Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. Further sizes up to 0 50.99 mm available on request. The insert screw must be replaced after every fifth change of cutter insert. Reduce feed rates f by 10 % and vc values by 30 %. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Number of cutting edges Z: 2 Dia. range Dc: 43 44.99 mm Reach L1: 450 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screw: 231999 25IP
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.