
HiPer-Drill Replaceable Tip Drill, 12XD, Diameter Range: 24 mm - 24.99 mm
Mfr # 231620 24
Zoro # G915355254
product price: $1,038.99
/ea
Free Shipping & Returns
Key Features
Diameter
24 mm
Series
HiPer-Drill
Overall Length
102 mm
Shank
ISO 9766
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231620 24
Zoro #
G915355254
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
24 mm
Overall Length
102 mm
Shank Length
50 mm
Size
16 - 16.99 mm
Reach Length
26 mm
Details
Item
Indexable Drill
Series
HiPer-Drill
Shank
ISO 9766
Coolant Through
Yes
Clamping Screw
231999 8IP1 (1.2 Nm)
No. of Cutting Edges
2
Version
1.5 x D
Description
Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. Shank support for optimum stability in operation. Polished flutes. Application: For stationary and rotating use. For holes up to IT9 accuracy. Note: Further sizes up to 0 50.99 mm available on request. The insert screw must be replaced after every fifth change of cutter insert. Reduce feed rates f by 10 % and vc values by 40 %. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Number of cutting edges Z: 2 Dia. range Dc: 24 24.99 mm Reach L1: 300 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screw: 231999 10IP 3.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.