
HiPer-Drill Replaceable Tip Drill, 1.5XD, Diameter Range: 22 mm - 22.99 mm
Mfr # 231600 22
Zoro # G915355551
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Diameter
22 mm
Reach Length
171.5 mm
Version
5 x D
Size
18 - 24 mm
Shank
Morse taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231600 22
Zoro #
G915355551
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
22 mm
Reach Length
171.5 mm
Size
18 - 24 mm
Morse Taper Size
3
Details
Item
Indexable Drill
Version
5 x D
Shank
Morse taper
Coolant Through
No
No. of Cutting Edges
2
Description
Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. For holes up to IT9 accuracy Shank support for optimum stability in operation. Application: For stationary and rotating use. For holes up to IT9 accuracy. Note: The insert screw must be replaced after every fifth change of cutter insert. Further sizes up to 0 50.99 mm available on request. Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. Number of cutting edges Z: 2 Dia. range Dc: 22 22.99 mm Reach L1: 35 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Clamping screw: 231999 10IP 3.3 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.