
HiPer-Drill Replaceable Tip Drill, 3XD, Diameter Range: 16 mm - 16.99 mm
Mfr # 231605 16
Zoro # G915355872
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Diameter
16 mm
Overall Length
136 mm
Reach Length
52 mm
Depth Limit (Indexable Drill)
2 x D
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231605 16
Zoro #
G915355872
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
16 mm
Overall Length
136 mm
Reach Length
52 mm
Depth Limit (Indexable Drill)
2 x D
Size
26
Shank Length
60 mm
Details
Item
Indexable Drill
Coolant Through
Yes
Overhang
76 mm
No. of Cutting Edges
1
Shank
DIN 6535 HE, DIN 6595
Max. Adjustment Limit
1 mm
Machining Strategy
MTC
Point Angle
180 Deg
Description
Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. For holes up to IT9 accuracy Shank support for optimum stability in operation. Application: For stationary and rotating use. For holes up to IT9 accuracy. Note: The insert screw must be replaced after every fifth change of cutter insert. Further sizes up to 0 50.99 mm available on request. Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. Number of cutting edges Z: 2 Dia. range Dc: 16 16.99 mm Reach L1: 51 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Clamping screw: 231999 8IP1 1.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.