Zoro Homepage

HiPer-Drill Replaceable Tip Drill, 5XD, Diameter Range: 35 mm - 35.99 mm

  • Mfr # 231610 35

  • Zoro # G015355758


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Diameter
35 mm
Shank Length
50 mm
Max. Adjustment Limit
0.5 mm
Reach Length
69 mm
Overall Length
143 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231610 35
Zoro #
G015355758
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
35 mm
Shank Length
50 mm
Reach Length
69 mm
Overall Length
143 mm
Size
22.5
Depth Limit (Indexable Drill)
3 x D

Details

Item
Indexable Drill
Max. Adjustment Limit
0.5 mm
Point Angle
180 Deg
Overhang
93 mm
Machining Strategy
MTC
Shank
DIN 6535 HE, DIN 6595
No. of Cutting Edges
1
Coolant Through
Yes

Description

Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. For holes up to IT9 accuracy Shank support for optimum stability in operation. Application: For stationary and rotating use. For holes up to IT9 accuracy. Note: The insert screw must be replaced after every fifth change of cutter insert. Further sizes up to 0 50.99 mm available on request. Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. Number of cutting edges Z: 2 Dia. range Dc: 35 35.99 mm Reach L1: 180 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screw: 231999 20IP1 7.5 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.