
HiPer-Drill Replaceable Tip Drill, 8XD, Diameter Range: 16 mm - 16.99 mm
Mfr # 231615 16
Zoro # G715355850
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
3
Grade
HU7310
Size
16 mm
Material
Carbide
Machining Strategy
MTC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231615 16
Zoro #
G715355850
UPC #
-
Country of Origin
Germany
Dimensions
Size
16 mm
Details
Item
Indexable insert for drilling
Number of Inserts Required
3
Grade
HU7310
Material
Carbide
Machining Strategy
MTC
Application
Oblique exit, convex, Cross-drilling, Aperture, oblique spot drilling, oblique exit
Description
Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. Shank support for optimum stability in operation. Application: For stationary and rotating use. For holes up to IT9 accuracy. Recommendation: Drill the pilot hole. Note: Further sizes up to 0 50.99 mm available on request. The insert screw must be replaced after every fifth change of cutter insert. reduce vf values by 20 %. Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Number of cutting edges Z: 2 Dia. range Dc: 16 16.99 mm Reach L1: 136 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Clamping screw: 231999 8IP1 1.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.