Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiPer-Drill Replaceable Tip Drill, 8XD, Diameter Range: 31 mm - 31.99 mm

  • Mfr # 231615 31

  • Zoro # G415355044


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Diameter
31 mm
No. of Cutting Edges
1
Coolant Through
Yes
Overall Length
184 mm
Reach Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231615 31
Zoro #
G415355044
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
31 mm
Overall Length
184 mm
Reach Length
100 mm
Shank Length
60 mm
Depth Limit (Indexable Drill)
4 x D
Size
25

Details

Item
Indexable Drill
No. of Cutting Edges
1
Coolant Through
Yes
Machining Strategy
MTC
Shank
DIN 6535 HE, DIN 6595
Point Angle
180 Deg
Max. Adjustment Limit
0.5 mm
Overhang
124 mm

Description

Very high feed rates and maximum performance due to optimally matched geometries and materials. Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the Center bore. High concentricity when assembled. Shank support for optimum stability in operation. Application: For stationary and rotating use. For holes up to IT9 accuracy. Recommendation: Drill the pilot hole. Note: Further sizes up to 0 50.99 mm available on request. The insert screw must be replaced after every fifth change of cutter insert. reduce vf values by 20 %. Clamp in a hydraulic chuck such as No. 302026 size 20 for optimum radial run-out. For optimum stability, clamp the drill so the overhang is as short as possible. For process reliability when using the drill, initial pilot drilling to 1.5xD with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability. Number of cutting edges Z: 2 Dia. range Dc: 31 31.99 mm Reach L1: 256 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screw: 231999 20IP 7.5 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.